Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Shop Top Square Edge, 18"W x 24"D x 36"H, Blue
Mfr # S212C90-BL
Zoro # G105646452
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # S212C90-BL
- Zoro # G105646452
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-3/4" thick shop top and scratch-resistant blue enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 17-1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 49 3/4 in H x 34 in W, 6 Shelves, Gray (1306-95)
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- K TOOL INTL Work Stand Adjustable & Foldable 41 X 43 X 35 (JL-ST03)
- LITTLE GIANT All-Welded IBC Stand, 52" x 52" (IBCS5252)
- ZORO SELECT Tilting Workstand, 19x20 in., 330 lb. Cap. (2WTR3)
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- Built Rite Br Workstands