Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Shop Top Square Edge, 18"W x 24"D x 30"H, Gray
Mfr # S212B90-GY
Zoro # G705646364
product price: $448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # S212B90-GY
- Zoro # G705646364
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-3/4" thick shop top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Storage Box, Clear, 17.5" L, 12" W, 7" H, 4.25 gal Volume Capacity (IRS200410)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 18 in. W Taupe Non-Adhesive Shelf Liner (04F-C6U59-06)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18ME)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, White, Contemporary (I 2063)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2472)
- K TOOL INTL Work Stand Adjustable & Foldable 31 X 36 X 41 (JL-ST05)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- Built Rite Br Workstands