Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 30"H, Beige
Mfr # S223B94-BG
Zoro # G305646467
product price: $718.99
/ea
Free Shipping & Returns
$718.99
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
- Brand Built Rite Br
- MFR # S223B94-BG
- Zoro # G305646467
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-3/4" thick maple top and scratch-resistant beige enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
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
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3672)
- BLACK SWAN Bin Boxes, 4" X 12" X 4-1/2 (10160)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (OH55-3E-RECON-FN)
- BARSKA Security Safe, 0.23 cu ft, 21 lb, Biometric Lock (AX11556)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 20" to 28" Height (PAKWS03)
- NEW AGE Fixed Work Table, Aluminum, 24" W, 15" D (21524ES24P)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- PROTOCOL Roller Support Stand, 27-37/64 in. H (67109-G)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- Built Rite Br Workstands