Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Maple Butcher Block Square Edge, 18"W x 24"D x 36"H, Gray
Mfr # S212C94-GY
Zoro # G305646443
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # S212C94-GY
- Zoro # G305646443
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-3/4" thick maple top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 4 1/4 in W, 4 1/4 in H, 6 PK (DUS235CO)
- KNAPE & VOGT Shelf Wood Espresso 5/8X8X48In (1980 ESP 8X48)
- VESTIL Floor Safety Curb 3/8" Thick 48" Long Yellow (FSC-38-48-YL)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- PAKE HANDLING TOOLS Tilting Workstand, 150 lb. Cap, 22" x 21", 28" to 38" Height (PAKWS01)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2448)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- NEW AGE Fixed Work Table, Aluminum, 24" W, 15" D (21524ES24P)
- Built Rite Br Workstands