Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Laminate Square Edge, 24"W x 36"D x 36"H, Beige
Mfr # S223C60-BG
Zoro # G705646326
product price: $714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # S223C60-BG
- Zoro # G705646326
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-5/8" thick almond plastic laminate top and scratch-resistant beige enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Rack Satin Nickel (S827-147)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- C-LINE PRODUCTS Wire Rack Shelf Tag, Side Load, 312 x 112, White, 10PK Set of 10 PK, 100PK (87411-BX)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2472)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- DAYTON Fixed Work Table, Particleboard, 19"W, 16"D (22DL79)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- Built Rite Br Workstands