Shop All Workstands
Built Rite Br
Built-Rite Double Shelf Shop Stand, Laminate Square Edge, 24"W x 36"D x 30"H, Gray
Mfr # S223B60-GY
Zoro # G405646473
product price: $578.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$578.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # S223B60-GY
- Zoro # G405646473
- Country of Origin Unknown
- Category Workstands
Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-5/8" thick almond plastic laminate top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- BOSCH Tool Box with 4 compartments, Plastic, 3 in H x 12 1/2 in W (I-BOXX72-10)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome (A2442NC)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- PROTOCOL Miter Saw WorkStation, 40-35/64 in. H (67105-G)
- ZORO SELECT Tilting Workstand, 24x20 in., 300 lb. Cap. (11A567)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2472)
- Built Rite Br Workstands