Shop All Workstands
Built Rite Br
Built-Rite Cabinet Shop Stand, Shop Top Square Edge, 18"W x 24"D x 24"H, Gray
Mfr # SC12A90-GY
Zoro # G305646344
product price: $546.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # SC12A90-GY
- Zoro # G305646344
- Country of Origin Unknown
- Category Workstands
Description
The shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a weight capacity of 3000 lbs. The welded base plates allow floor anchoring for stability. This cabinet model features a 14"h locking cabinet, 1-3/4" thick shop top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, Red (QTB409RD)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- KEYSCO TOOLS Work Stand, Use with Bumpers, Black (77782)
- GEARWRENCH Adjustable Height Mobile Work Table 35" to 48" (83166)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- PAKE HANDLING TOOLS Tilting Workstand, 300 lb. Cap, 24" x 24", 31.51" to 42" Height (PAKWS02)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- Built Rite Br Workstands