Shop All Workstands
Built Rite Br
Built-Rite Cabinet Shop Stand, Maple Butcher Block Square Edge, 18"W x 24"D x 36"H, Gray
Mfr # SC12C94-GY
Zoro # G205646321
product price: $557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Rite Br
- MFR # SC12C94-GY
- Zoro # G205646321
- Country of Origin Unknown
- Category Workstands
Description
The shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a weight capacity of 3000 lbs. The welded base plates allow floor anchoring for stability. This cabinet model features a 14"h locking cabinet, 1-1/4" thick maple top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- ZORO SELECT Shelf Liner 48"x24", White, 4PK (5GRE7)
- QUANTUM STORAGE SYSTEMS Modular Stacking BasketĀ (204812BC)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Butcher Block Square Edge, 24"W x 36"D x 36"H, Blue (SS23C94-BL)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- DAYTON Roller Head, 16-1/4 x 12 in. (6Z766)
- PAKE HANDLING TOOLS Tilting Workstand, 300 lb. Cap, 24" x 24", 31.51" to 42" Height (PAKWS02)
- ASTRO PNEUMATIC $WORK STAND 500LB CAPACITY (AO557003)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- Built Rite Br Workstands