Built Ny

Built NY 229714 BUILT 11 Neoprene Laptop or Tablet Sleeve -BUILT Bold Design


product price: $15.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Stylish, lightweight, and
ultra-portable sleeve

Product Information
As slim and sleek as any computer, the BUILT
11" Neoprene Laptop or Tablet Sleeve offers top-quality protection
for your computer whenever you’re on the go. This ultra-lightweight
sleeve features a unique, zipper-free design which secures your laptop
or tablet in place so it won’t fall out, and bottom grips which make it
easy
to remove your computer when you’re ready to work. Inside, a plush
inner lining helps safeguard your device from nicks and scratches.
This elegant sleeve is checkpoint friendly, so you’ll never be slowed
down in a security line.
Product Features
  • Holds and protects your 11" laptop computer or tablet

  • Designed for the 11" MacBook Air

  • Ultra-lightweight, water-resistant neoprene protects device

  • Plush inner lining helps guard against bumps, scuffs, and
    scratches

  • Bottom grips and zipper-free opening ensure easy
    insertion/removal

  • Unique design secures your computer in place so it won't
    fall
    out

  • Checkpoint friendly and travels easily in bags


Specifications
  • Exterior Color: BUILT Bold
    Design (Black and White)

  • Interior Color: Gray

  • Compatibility: 11" Laptops or tablets
    (designed for 11" MacBook Air)

  • Dimensions: 8" x 12.4" x 0.4"
    (W x H x D, Approx.)

  • Material: Neoprene


Item Condition: New

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.