Shop All Computer Cases
Built Ny
Built NY 213857 Built NY Ergonomic Hardshell Case For All iPads - White
Mfr # A-D2EH-WHT
Zoro # G103932540
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Built Ny
- MFR # A-D2EH-WHT
- Zoro # G103932540
- UPC # 844983011956
- Country of Origin China
- Category Computer Cases
Description
A tough yet lightweight
case for your iPad
Product Information
With the Built NY Ergonomic Hardshell Case for All iPads, you can get a grip on your gear with this protective, ergonomically-designed case, tailored specifically for the way you live. Made with polycarbonate, the primary material in bullet-resistant glass, this case is tough and lightweight, providing advanced protection for your iPad when you’re at work or play. Shock-absorbing, double-reinforced corners stabilize and cushion your iPad in the event of impact while the contoured design is easy to grip both vertically and horizontally, preventing your iPad from wobbling on a flat surface. Comprised of two parts, the Built NY Ergonomic Hardshell Case snaps securely in place around your iPad and provides full access to all buttons and ports, including the microphone and cameras.
Product Features
Specifications
Item Condition: New
case for your iPad
Product Information
With the Built NY Ergonomic Hardshell Case for All iPads, you can get a grip on your gear with this protective, ergonomically-designed case, tailored specifically for the way you live. Made with polycarbonate, the primary material in bullet-resistant glass, this case is tough and lightweight, providing advanced protection for your iPad when you’re at work or play. Shock-absorbing, double-reinforced corners stabilize and cushion your iPad in the event of impact while the contoured design is easy to grip both vertically and horizontally, preventing your iPad from wobbling on a flat surface. Comprised of two parts, the Built NY Ergonomic Hardshell Case snaps securely in place around your iPad and provides full access to all buttons and ports, including the microphone and cameras.
Product Features
- An ergonomic hard case that perfectly fits all types of
iPads - Constructed of plastic with polycarbonate for advanced
protection - Shock-absorbing, double-reinforced corners stabilize and
cushion - Ergonomically contoured design makes it easy to grip both
vertically and horizontally - Snaps securely into place around your iPad
- Provides full access to all buttons and ports, including
microphone and cameras
Specifications
- Color: White
- Material: Plastic with Polycarbonate
- Compatibility: Compatible with all iPad models (iPad, iPad 2, new iPad (3rd and 4th generation))
- Dimensions: 8.4" x 10.2" x 0.6" (W x H
x D, Approx.) - Weight: 7.2 oz
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG TV Remote Control For LG, AKB73755450 (AKB73755450)
- NADY CenterStage MSC3 Professional-Quality Microphone Kit (CENTERSTAGE MSC3)
- BUSHNELL Bone Collector 10x 42mm Binoculars (141042RB)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- TZ CASE TZ Case NC-400 SS Wheeled Laptop Organizer Case; Silver Stripe (NC-400 SS)
- ANTEC Value Solution Series VSK3000 Elite, Black SGCC Micro ATX Tower Computer Case (VSK3000ELITE)
- CASE LOGIC Case Logic CSLGVNM217 17 in. Notebook Messenger Bag (CSLGVNM217)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-W)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- Built Ny Computer Cases