Shop All Wood Screws
Buildright
Wood Screw, #8, 2-3/8 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK
Mfr # 08159
Zoro # G402514102
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 2-3/8 in
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08159
- Zoro # G402514102
- UPC # 738287081596
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-3/8 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 2-3/8" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 14 in x 3 in Eye Lag Screws 20Pack, 20PK (TP05010)
- ZORO SELECT Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100 (U39140.006.0037)
- HERITAGE Cotter Pin Wedge Fast, 5/16"x2-1/2" CS PL (CPW-312-2500)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 300 PK (08157)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08156)
- BUILDRIGHT Wood Screw, #10, 4-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 500 PK (03452)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 1000 PK (03455)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO386MR)
- Buildright Self-Tapping Screws