Shop All Wood Screws
Buildright
Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK
Mfr # 03449
Zoro # G802524053
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 03449
- Zoro # G802524053
- UPC # 738287034493
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter | #8 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0025)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1/2 in Lg, 5 PK (TSIX0-80050P-005P)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 1667 PK (08271)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 270 PK (08265)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 1000 PK (03455)
- STARBORN Wood Screw, Carbon Steel Torx Drive (PXTC353Q200)
- Buildright Wood Screws