Shop All Wood Screws
Buildright
Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 10000 PK
Mfr # 03445
Zoro # G202524011
product price: $100.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 03445
- Zoro # G202524011
- UPC # 738287034455
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Diameter | #6 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M5-0.80, Plain 18-8 Stainless Steel (3520-5.00K)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7600SD6-PWR)
- ZORO SELECT Set Screw, M10 x 1.25mm, 25mm L, PK50 (M07852.100.0025)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 150PK (62103)
- BUILDRIGHT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 175 PK (08268)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 270 PK (08265)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08156)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07951)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- DELTANA Wood Screw, #10, 1 in, Bronze Steel (SCWS1010U10B)
- Buildright Wood Screws