Shop All Wood Screws
Buildright
Wood Screw, #10, 5 in, Zinc Yellow Steel Flat Head Phillips Drive, 500 PK
Mfr # 03453
Zoro # G302524379
product price: $52.29
/pk 500, $0.10/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 03453
- Zoro # G302524379
- UPC # 738287034530
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5 in |
Diameter | #10 |
Length 1 | 5" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, #10-32 Thread Size, Slotted, Plain Stainless Steel, 1/2 in Lg (Z0774SL)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK (38305)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.062.0600)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 270 PK (08265)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- BUILDRIGHT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 175 PK (08268)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 425 PK (07939)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07951)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Black Steel Flat Head Square Drive, 500 PK (1056DQF17DB)
- Buildright Self-Tapping Screws