Shop All Wood Screws
Buildright
Wood Screw, #10, 4-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 500 PK
Mfr # 03452
Zoro # G802524329
product price: $49.99
/pk 500, $0.10/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 03452
- Zoro # G802524329
- UPC # 738287034523
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Diameter | #10 |
Length 1 | 4-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0310x1 1/8 ID, Pk10 (25235)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK100 (SSCIA0500075USA-100BX)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.781 in Flange Dia., 0.938 in L, Aluminum, 20 PK (U69316.037.0200)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 300 PK (08157)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 2000 PK (07419)
- BUILDRIGHT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 3500 PK (03447)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 725 PK (16077)
- Buildright Self-Tapping Screws