Shop All Wood Screws
Buildright
Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 300 PK
Mfr # 08157
Zoro # G402514010
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 08157
- Zoro # G402514010
- UPC # 738287081572
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #10 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51041.019.0025)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04114.100.0600)
- MIDWEST FASTENER Fully Threaded Rod, 7/16"-14, Grade 2, Zinc Plated Finish, 5 PK (76965)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55050.025.0010)
- BUILDRIGHT Wood Screw, #8, 2-3/8 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08159)
- BUILDRIGHT Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08156)
- BUILDRIGHT Wood Screw, #10, 4 in, Zinc Yellow Steel Flat Head Square Drive, 240 PK (07941)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 314 PK (07927)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07951)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK (0628DQF17D)
- Buildright Wood Screws