Shop All Sheet Metal Screws
Buildright
Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 115 PK
Mfr # 08822
Zoro # G202527616
product price: $7.85
/pk 115, $0.07/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08822
- Zoro # G202527616
- UPC # 738287088229
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Style | Lath |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38130.062.0001)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0250)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67007)
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK (U07001.013.0037)
- BUILDRIGHT Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 1369 PK (51690)
- BUILDRIGHT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 500 PK (07698)
- BUILDRIGHT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 428 PK (51736)
- BUILDRIGHT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 178 PK (51744)
- BUILDRIGHT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07697)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 170 PK (54937)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Brass Steel Pan Head Phillips Drive, 40 PK (64148)
- Buildright Self-Tapping Screws