Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 624 PK
Mfr # 51696
Zoro # G902512516
product price: $35.79
/pk 624, $0.06/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 51696
- Zoro # G902512516
- UPC # 738287516968
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK 2-Piece Wedge Lock Nut, M14-1.50, Steel, Not Graded, Zinc Plated, 21 mm Ht, 50 PK (NMF 206-01-565)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11061.050.0001)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- ZORO SELECT Spring Pin, Slot, 3/8x5/64 L, PK100 (5BU78)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54804)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (09789)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 269 PK (08823)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK (08825)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 759 PK (08832)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (14128KW5)
- Buildright Self-Tapping Screws