Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 759 PK
Mfr # 08832
Zoro # G102512262
product price: $31.59
/pk 759, $0.04/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08832
- Zoro # G102512262
- UPC # 738287088328
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07000.140.0090)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.031.1200)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 125 PK (08827)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 217 PK (08824)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09546)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 364 PK (54952)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK (09588)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (1448KPF)
- Buildright Self-Drilling Screws