Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 143 PK
Mfr # 09801
Zoro # G102512071
product price: $6.89
/pk 143, $0.05/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09801
- Zoro # G102512071
- UPC # 738287098013
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK10 (U51431.025.0125)
- BSC PREFERRED 18-8 Stainless Steel Washer for M6 Screw Size 6.4 mm ID 12 mm OD, 100PK (93475A250)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/8 in L, 100 PK (1XE66)
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- BUILDRIGHT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 492 PK (09795)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 179 PK (09803)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (07803)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (51651)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 108 PK (51196)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09554)
- DAGGERZ Self-Drilling Screw, 1/4"-20 x 2-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 1000 PK (SD5CT14212)
- Buildright Self-Drilling Screws