Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 1840 PK
Mfr # 08838
Zoro # G202512513
product price: $33.99
/pk 1840, $0.02/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 7/16 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08838
- Zoro # G202512513
- UPC # 738287088380
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #7 |
Fastener Length | 7/16 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Application | Framing |
Style | TEK |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121607)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 1 1/2 in, Steel, Zinc Plated, 5 PK (63527)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/16 in Shaft Dia (SE-118SS)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 368 PK (08837)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09810)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 1500 PK (09592)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 107 PK (09782)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK (09600)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 2000 PK (07252)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- Buildright Self-Tapping Screws