Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 393 PK
Mfr # 09796
Zoro # G902512127
product price: $7.59
/pk 393, $0.02/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09796
- Zoro # G902512127
- UPC # 738287097962
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 335 Stainless Steel Plain Finish, 100 PK (Z0543-316)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0125)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/4x2.25, PK25 (WWG-CLP-248)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40404)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 145 PK (09804)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK (07802)
- BUILDRIGHT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 2460 PK (09826)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 243 PK (08857)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 125 PK (08827)
- TEKS ELITE ROOFING SCREW #12X1in. 120PK (21450)
- Buildright Self-Tapping Screws