Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 196 PK
Mfr # 08858
Zoro # G902511724
product price: $7.99
/pk 196, $0.04/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Materials for Use With Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08858
- Zoro # G902511724
- UPC # 738287088588
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Drywall |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Application | Drywall |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03230)
- G.L. HUYETT Slotted Spring Pin, 5/8" x5" HCS PL (SPP-625-5000)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 243 PK (08857)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-7/8 in, Black Phosphate Steel Flat Head Phillips Drive, 181 PK (08859)
- BUILDRIGHT Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 85 PK (08862)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 345 PK (09824)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 265 PK (09825)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (51650)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (203260-100)
- Buildright Self-Drilling Screws