Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 243 PK
Mfr # 08857
Zoro # G802511893
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Materials for Use With Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 08857
- Zoro # G802511893
- UPC # 738287088571
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Drywall |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Application | Drywall |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62765)
- NEWPORT FASTENERS 5/16" x 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (879753)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 50 PK (7414SD1-PWR)
- FOUR SEASONS SEALING WASHER (24236)
- BUILDRIGHT Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 85 PK (08862)
- BUILDRIGHT Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 106 PK (08860)
- BUILDRIGHT Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 301 PK (08855)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 260 PK (51245)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- Buildright Self-Drilling Screws