Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK
Mfr # 07786
Zoro # G802512241
product price: $141.99
/pk 1500, $0.09/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07786
- Zoro # G802512241
- UPC # 738287077865
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | 3/8 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36386)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- X1 TOOLS 3/8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1406x1)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK (09588)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54805)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 2000 PK (07252)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- BUILDRIGHT Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 429 PK (50738)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 360 PK (51830)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, 410 Stainless Steel Hex Head Hex Drive, 150 PK (3132KW410)
- Buildright Self-Drilling Screws