Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 345 PK
Mfr # 09824
Zoro # G802511879
product price: $43.69
/pk 345, $0.13/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09824
- Zoro # G802511879
- UPC # 738287098242
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 500 PK (ACS-62-65MGCT)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M16-3.00 , Titanium (0008105)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (09789)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07783)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (09812)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 2000 PK (07252)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 76 PK (09809)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 587 PK (54809)
- ZORO SELECT Self-Drilling Screw, 5/16"-20 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (3116ASH)
- Buildright Self-Tapping Screws