Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK
Mfr # 08021
Zoro # G102512064
product price: $235.99
/pk 2500, $0.09/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08021
- Zoro # G102512064
- UPC # 738287080216
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | 3/8 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thickness | 1/8" |
dia3 | 5/8" |
Style | With Bonded Sealing Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 50 PK (03694)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39078.018.0125)
- SUBURBAN BOLT AND SUPPLY 5/32 X 1-1/4 ROLL PIN (A0570100116)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-152)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 345 PK (09824)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07783)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (09812)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (54850)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK (08825)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (08016)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 243 PK (08857)
- Buildright Self-Drilling Screws