Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK
Mfr # 51650
Zoro # G402512351
original price:
$11.19
9% off
new price: $10.15
/pk 59, $0.17/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 51650
- Zoro # G402512351
- UPC # 738287516500
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Thickness | 1/8" |
Style | With Bonded Sealing Washer |
dia3 | 5/8" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- ZORO SELECT #8-32 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0050)
- G.L. HUYETT Cotter Pin, 3/32"Dx1" L, 316 SS, PK100 (WWG-093-1000-80)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 143 PK (09801)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09551)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (08009)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 108 PK (51196)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 172 PK (08825)
- BUILDRIGHT Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 82 PK (09788)
- DAGGERZ Self-Drilling Screw, #14 x 3 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (FPSDZ1430)
- Buildright Self-Drilling Screws