Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 640 PK
Mfr # 09821
Zoro # G902512370
product price: $37.45
/pk 640, $0.06/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09821
- Zoro # G902512370
- UPC # 738287098211
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Pan Head Torx Drive, 35 PK (36882)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45636)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72281)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- BUILDRIGHT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 193 PK (09776)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 172 PK (09777)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (08009)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09555)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 128 PK (09781)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 4000 PK (0816ABSW188)
- Buildright Self-Tapping Screws