Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 51 PK
Mfr # 09786
Zoro # G902511755
product price: $8.15
/pk 51, $0.16/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09786
- Zoro # G902511755
- UPC # 738287097863
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x334 Zinc J Bolt (N232-942)
- MIDWEST FASTENER 7/16"-14 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31882)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09810)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 102 PK (09780)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 145 PK (09804)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (54828)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 430 PK (51658)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (0606PPM)
- Buildright Self-Tapping Screws