Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 52 PK
Mfr # 51239
Zoro # G902512394
product price: $9.45
/pk 52, $0.18/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3 in
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 51239
- Zoro # G902512394
- UPC # 738287512397
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK (CPB281)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04100.043.0325)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0200)
- ZORO SELECT #4-40 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0043)
- BUILDRIGHT Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 35 PK (09793)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 624 PK (51696)
- BUILDRIGHT Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (07791)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (54828)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09652)
- BUILDRIGHT Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 85 PK (08862)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Cadmium Steel Pan Head Phillips Drive, 4000 PK (MS51861-25)
- Buildright Self-Tapping Screws