Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 3 in, Galvanized Steel Hex Head Hex Drive, 52 PK
Mfr # 51243
Zoro # G402511941
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Materials for Use With Wood
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 51243
- Zoro # G402511941
- UPC # 738287512434
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Galvanized |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 5 PK (08203)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0200)
- DANCO SEAT WASHER 1/4"" FOR PP (9D00080359)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Galvanized Steel Hex Head Hex Drive, 72 PK (51823)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 587 PK (54809)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Galvanized Steel Hex Head Hex Drive, 260 PK (51249)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 206 PK (09775)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07773)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07780)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- Buildright Self-Drilling Screws