Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 3 in, Galvanized Steel Hex Head Hex Drive, 260 PK
Mfr # 51249
Zoro # G102511791
product price: $52.49
/pk 260, $0.20/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Galvanized
- Materials for Use With Wood
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 51249
- Zoro # G102511791
- UPC # 738287512496
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Galvanized |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 9 7/32 in Wd, 9 53/64 in Ht, Zinc Plated Steel (UB8PA)
- ZORO SELECT Self Drill Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 60 PK (TKHWI-1401000US-2000P)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 10 PK (05688)
- HILLMAN Common Nail, 3/4 in L, 17D, Stainless Steel (122530)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Galvanized Steel Hex Head Hex Drive, 72 PK (51823)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 587 PK (54809)
- BUILDRIGHT Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 429 PK (50738)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09810)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 52 PK (51239)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 3000 PK (1016KW410)
- Buildright Self-Tapping Screws