Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 1500 PK
Mfr # 09592
Zoro # G102511784
product price: $149.99
/pk 1500, $0.10/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09592
- Zoro # G102511784
- UPC # 738287095920
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain (M51940.080.0001)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (U04360.075.0125)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- G.L. HUYETT Snap Pin Sq 2Wire 1/4 x 2-1/2 ZC (SNAP-250-2500S)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 86 PK (09564)
- BUILDRIGHT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 193 PK (09776)
- BUILDRIGHT Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (09794)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 1500 PK (09589)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 345 PK (09824)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- Buildright Self-Tapping Screws