Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 57 PK
Mfr # 51836
Zoro # G102511715
product price: $9.39
/pk 57, $0.16/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 51836
- Zoro # G102511715
- UPC # 738287518368
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216235G)
- ZORO SELECT Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Phillips Drive, 100 PK (DPTI0-60162-100P)
- ZORO SELECT M5-0.80 x 12.55 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ050160-025P1)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (51649)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54806)
- BUILDRIGHT Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 35 PK (09793)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 265 PK (09825)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK (07802)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 8000 PK (752964-8000)
- Buildright Self-Tapping Screws