Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 206 PK
Mfr # 09775
Zoro # G202512391
product price: $7.19
/pk 206, $0.03/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09775
- Zoro # G202512391
- UPC # 738287097757
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 100 PK (695451-PR-100)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- J.W. WINCO Slotted Spanner Lock Nut, M20-1.50, Steel, Class 5 (200XSNB)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CMC25WN)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 78 PK (09784)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07773)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 640 PK (09821)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 107 PK (09782)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (54828)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 759 PK (08832)
- NEWPORT FASTENERS Self-Drilling Screw, 3/8" x 2 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (131746)
- Buildright Self-Tapping Screws