Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 109 PK
Mfr # 09563
Zoro # G802511848
product price: $8.79
/pk 109, $0.08/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Silver Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09563
- Zoro # G802511848
- UPC # 738287095630
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Silver Ruspert |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51160.056.0002)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 316, Plain Finish (44229)
- TE-CO Flange Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/8 in Hex Wd, 11/16 in Hex Ht (41605)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Aluminum, 100 PK (U69315.016.0080)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 2000 PK (07252)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 86 PK (09564)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 860 PK (08831)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 142 PK (09774)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 172 PK (09777)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.021.0075)
- Buildright Self-Tapping Screws