Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK
Mfr # 09652
Zoro # G202511752
original price:
$14.79
13% off
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 09652
- Zoro # G202511752
- UPC # 738287096521
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK (76122)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (U01080.062.0300)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 121 PK (09779)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (08021)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09560)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 179 PK (09803)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK (09600)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 142 PK (09774)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 3-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1200 PK (197351)
- Buildright Self-Drilling Screws