Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK
Mfr # 09554
Zoro # G902511731
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 09554
- Zoro # G902511731
- UPC # 738287095548
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 400 PK (MS90725-69)
- MIDWEST FASTENER 7/16" x 2-1/2" Plain Steel Tension Pins 5PK (72807)
- BOSTITCH Light Duty Staples, 0.26 x 0.19 in ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR26191/4)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK (37NSTY)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (07784)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 260 PK (51245)
- BUILDRIGHT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 393 PK (09796)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09545)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (51650)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 372 PK (54951)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07773)
- Buildright Self-Tapping Screws