Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK
Mfr # 09551
Zoro # G402511972
product price: $9.49
/pk 109, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09551
- Zoro # G402511972
- UPC # 738287095517
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 SQ UBolt Plate (N222-349)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0031)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 50 PK (1LAE1)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40971)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Galvanized Steel Hex Head Hex Drive, 72 PK (51823)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 395 PK (50280)
- BUILDRIGHT Self-Drilling Screw, #6 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 301 PK (08855)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- BUILDRIGHT Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 106 PK (08860)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09555)
- HILLMAN Screw, #12-14 Thread, 1 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561036)
- Buildright Self-Tapping Screws