Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 2000 PK
Mfr # 07252
Zoro # G902512189
product price: $161.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Silver Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07252
- Zoro # G902512189
- UPC # 738287072525
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Silver Ruspert |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK (B01300.075.0001)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (55A0405-EA-250)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-832-3B)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 109 PK (09563)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 86 PK (09564)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 128 PK (09781)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09554)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 76 PK (09809)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Hex Head Hex Drive, 30 PK (65166)
- Buildright Self-Drilling Screws