Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK
Mfr # 09555
Zoro # G902511762
product price: $9.65
/pk 86, $0.11/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09555
- Zoro # G902511762
- UPC # 738287095555
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 3/8 in Sq (3003750375-4000)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 3 PK (78386)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (LDT-5850)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.025.0100)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 179 PK (09803)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 860 PK (08831)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 108 PK (51196)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07783)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 265 PK (09825)
- TAMPER-PRUF SCREWS Self-Drilling Screw, #8 x 1-1/4 in, 410 Stainless Steel Pan Head Torx Drive (4.8ABK114PS)
- Buildright Self-Drilling Screws