Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 429 PK
Mfr # 09570
Zoro # G902512295
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buildright
- MFR # 09570
- Zoro # G902512295
- UPC # 738287095708
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151130)
- TORQUEMASTER Torquemaster 51778 0.31 x 1.25 in. Star Hex Head Masonry Screw - 50 Pack (192493)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Slotted Fillister Machine Screw, Zinc Plated Steel (A0300080100Z)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Silver Ruspert Steel Hex Head Hex Drive, 1000 PK (07254)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 759 PK (08832)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09652)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (54827)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 89 PK (09783)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0100)
- Buildright Self-Drilling Screws