Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK
Mfr # 09600
Zoro # G902511786
product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09600
- Zoro # G902511786
- UPC # 738287096002
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (05571-PWR)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07141.030.0006)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (08022)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54807)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (54827)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (09789)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- Buildright Self-Drilling Screws