Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 2000 PK
Mfr # 09588
Zoro # G202512414
product price: $164.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 09588
- Zoro # G202512414
- UPC # 738287095883
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 5 PK (M01300.300.0001)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (65502)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.021.0075)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Climaseal Coated (28350)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 1840 PK (08838)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09810)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head 93 PK (54945)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09546)
- BUILDRIGHT Self-Drilling Screw, #14 x 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (07791)
- BUILDRIGHT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 393 PK (09796)
- Buildright Self-Drilling Screws