Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK
Mfr # 07725
Zoro # G802517024
original price:
$4.99
10% off
new price: $4.49
/pk 97, $0.05/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Coarse
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07725
- Zoro # G802517024
- UPC # 738287077254
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter | #8 |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (#2 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.060.0025)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37020.100.0001)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- SENCO Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (06A162P)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 197 PK (07723)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 275 PK (07721)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Square Drive, 344 PK (07720)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 887 PK (54801)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 95 PK (54795)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 272 PK (53988)
- HILLMAN Drywall Screw, #6 x 1 in, Flat Head (618140)
- Buildright Drywall Screws