Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK
Mfr # 53982
Zoro # G802519653
product price: $16.89
/pk 282, $0.06/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Drywall Screw
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 53982
- Zoro # G802519653
- UPC # 738287539820
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter | #8 |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Coarse |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 100PK (04053)
- ZORO SELECT Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51108.016.0001)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS2-046-18N)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- BUILDRIGHT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 1368 PK (54798)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52626)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (06804)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 168 PK (08851)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 84 PK (54796)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK (52632)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212DWS25BK)
- Buildright Drywall Screws