Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK
Mfr # 07436
Zoro # G402514003
product price: $84.39
/pk 2500, $0.03/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Coarse
- Type Drywall Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 07436
- Zoro # G402514003
- UPC # 738287074369
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter | #8 |
Length 1 | 2-1/2" |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (#2 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- TEK #10 x 5/8 in. Phillips Pancake Head Self Drilling Screws, 190PK (21376)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1311-4007-SS)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 197 PK (07723)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 97 PK (07725)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 275 PK (07721)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (54959)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 955 PK (08097)
- SENCO Drywall Screw, #6 x 1-1/4 in, Flat Head (9626011)
- Buildright Drywall Screws