Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 342 PK
Mfr # 53974
Zoro # G102519599
product price: $16.39
/pk 342, $0.05/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Drywall Screw
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 53974
- Zoro # G102519599
- UPC # 738287539745
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter | #8 |
Length 1 | 2-1/2" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Fine |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/4 in. (U51798.075.0200)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Plain, 1 in H, 2 PK (CPB170)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.062.0400)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91410)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 227 PK (08088)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (50950)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1041 PK (53970)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 679 PK (53979)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 437 PK (54803)
- DAGGERZ Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 5000 PK (DWHL06158)
- Buildright Drywall Screws