Shop All Drywall Screws
Buildright
Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 655 PK
Mfr # 08854
Zoro # G202517198
product price: $46.99
/pk 655, $0.07/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Drilling Tip
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Steel
- Finish Gray Ceramic Coating
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buildright
- MFR # 08854
- Zoro # G202517198
- UPC # 738287088540
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Diameter | #8 |
Length 1 | 1-5/8" |
Details
Head Type | Wafer |
Drive | Phillips |
Material | Steel |
Finish | Gray Ceramic Coating |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Head Style | Wafer (#2 Phillips Bit) |
Tip Type | Drilling |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-7)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR043288GR)
- ZORO SELECT #10-24 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0075)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (5935PK)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (06803)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 181 PK (08841)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 95 PK (54795)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 955 PK (08097)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 254 PK (54792)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1670 PK (07713)
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 175 PK (2DWS1)
- Buildright Drywall Screws